Shop All Harnesses
Falltech
Self-Retracting Lifeline, Steel, 310lb, 8ft
Mfr # 83208SP5
Zoro # G311632775
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CTX
- RFID Equipped No
- Weight Capacity 310 lb
- Other Standards ISO 17025
- Rescue Method Self
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Lifeline Length | 8 ft |
Lifeline Diameter | 1/4 in |
Tagline Length | 42 in |
Description
Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- BERNE Flame Resistant Ripstop Cargo Pant, 38 (FRP14)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Full Body Harness, XL, Polyester (7082BXL)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- Falltech Fall Protection