Shop All Harnesses
Falltech
Self-Retracting Lifeline, Steel, 310lb, 8ft
Mfr # 83208SP1
Zoro # G511632773
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CTX
- Weight Capacity 310 lb
- RFID Equipped No
- Lifeline Material Steel
- Rescue Method Self
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Lifeline Diameter | 1/4 in |
Tagline Length | 42 in |
Lifeline Length | 8 ft |
Description
Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021, Lifeline Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR30)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- Falltech Fall Protection