Shop All Harnesses
Falltech
Self-Retracting Lifeline, Steel, 310lb, 8ft
Mfr # 83208SP0
Zoro # G411632774
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CTX
- RFID Equipped No
- Weight Capacity 310 lb
- Rescue Method Self
- Rescue Mode Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tagline Length | 42 in |
Lifeline Diameter | 1/4 in |
Lifeline Length | 8 ft |
Description
Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021, Lifeline Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Fall Protection Harness, Vest Style, XL (8087DFDXL)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- Falltech Harnesses