Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 9 ft., Blue
Mfr # 82709TB1
Zoro # G5574530
product price: $481.60
/ea
Free Shipping & Returns
$481.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Harness Connection Steel Carabiner
- Anchorage Hook Type Steel Snap Hook
- Visual Load Indicator Yes
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82709TB1
- Zoro # G5574530
- UPC # 848013060471
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Strap Width | 7/8" |
SRL Length | 9 ft. |
Lifeline Length | 9 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XXL (388-XXL)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- ZORO SELECT Barricade Tape, Fire Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD5)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- Falltech Lanyards and Lifelines