Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 9 ft., Blue
Mfr # 82709SG5
Zoro # G5574549
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9 ft.
- Harness Connection Aluminum Carabiner
- Series MightyLite
- Anchorage Hook Type Aluminum Rebar Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82709SG5
- Zoro # G5574549
- UPC # 848013066305
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Strap Width | 7/8" |
SRL Length | 9 ft. |
Lifeline Width | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 9 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0055YB)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (VEN6146N)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH Temporary Horizontal Lifeline (6036018)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- WERNER Self-Retract Lifelne, Tieback Snp Hook, 6 (R430006TB)
- Falltech Lanyards and Lifelines