Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 9 ft., Blue
Mfr # 82709SB3
Zoro # G5574558
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft.
- Weight Capacity 310 lb.
- Color Blue
- Tensile Strength 3000 lb.
- Standards ANSI Z359.14-2012 Class B, OSHA 1926.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82709SB3
- Zoro # G5574558
- UPC # 848013070661
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
SRL Length | 9 ft. |
Strap Width | 7/8" |
Lifeline Width | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- DUNLOP Size 12 Men's Steel Rubber Boot, Blue (8908633)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB5)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- Falltech Fall Protection