Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 8 ft L
Mfr # 84108RP3
Zoro # G106170437
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Weight Capacity 7.3 lb
- Standards ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
- Series FT-X Edgecore
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108RP3
- Zoro # G106170437
- UPC # 848013068323
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection None, Harness End Connection Material Not Applicable, Lifeline Length 8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 7.3 lb, Series FT-X Edgecore, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- NMC Caution Keep Hands And Fingers Away Label, Pk5 (C537AP)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- ANSELL VF, General Purpose Glove, 6, 36J046, PR (11-600VP)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- Falltech Lanyards and Lifelines