Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 8 ft L
Mfr # 84108RP0
Zoro # G606170432
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- SRL Housing Material Nylon
- Standards ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
- Series FT-X Edgecore
- Weight Capacity 7.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108RP0
- Zoro # G606170432
- UPC # 848013087317
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection None, Harness End Connection Material Not Applicable, Lifeline Length 8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 7.3 lb, Series FT-X Edgecore, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- RADIANS Safety Glasses, Gray Anti-Scratch (921)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- Falltech Fall Protection