Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 2Legs
Mfr # 84108TP5
Zoro # G406048863
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 2
- Weight Capacity 420 lb
- Visual Load Indicator Yes
- SRL Housing Material Nylon
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108TP5
- Zoro # G406048863
- UPC # 848013090263
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Width | 1 in |
Lifeline Length | 8 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- PLASTICADE Channelizer, 4", EG (650R1-O-4-EG-A)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP1)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- SICURIX Standard Rope Lanyard, 36", Red (BAU68902)
- Falltech Fall Protection