Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 2Legs
Mfr # 84108TP3
Zoro # G506048862
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Visual Load Indicator Yes
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 84108TP3
- Zoro # G506048862
- UPC # 848013015204
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Lifeline Width | 1 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- SIGNMISSION Driveway No Semis on Lot No Truck Turn Around Heavy-Gauge Aluminum Rust Proof Parking, A-1824-24127 (A-1824-24127)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240Y3A)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10922)
- Falltech Fall Protection