Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 2Legs
Mfr # 84108TP1
Zoro # G406125038
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon
- Weight Capacity 420 lb
- Color Blue
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108TP1
- Zoro # G406125038
- UPC # 848013077523
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- FALLTECH Temporary Horizontal Lifeline (772060)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- Falltech Lanyards and Lifelines