Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 2Legs
Mfr # 84108TP0
Zoro # G606048861
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Weight Capacity 420 lb
- Number of Legs 2
- Color Blue
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 84108TP0
- Zoro # G606048861
- UPC # 848013016942
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 in |
Lifeline Length | 8 ft |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-4-4-10)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- Falltech Fall Protection