Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 1Leg
Mfr # 84108SP5
Zoro # G206125054
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon
- Number of Legs 1
- Weight Capacity 420 lb
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108SP5
- Zoro # G206125054
- UPC # 848013032850
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP6)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- Falltech Fall Protection