Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 1Leg
Mfr # 84108SP3
Zoro # G006125032
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Legs 1
- Weight Capacity 420 lb
- Color Blue
- Visual Load Indicator Yes
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108SP3
- Zoro # G006125032
- UPC # 848013024480
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 1 in |
Lifeline Length | 8 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- FALLTECH Temporary Horizontal Lifeline (772100)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- Falltech Lanyards and Lifelines