Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 8 ft L, 1Leg
Mfr # 84108SP1
Zoro # G506125013
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Visual Load Indicator Yes
- Anchoring Location Overhead or Foot Level
- Color Blue
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108SP1
- Zoro # G506125013
- UPC # 848013062895
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, XL, PR (451XL-10)
- MCR SAFETY Tyvek Coverall W Hood, 4XL, PK25, X4, 25 PK, White, Tyvek(R), Zipper (TY127SX4)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- FALLTECH Single Leg, 4 in, Blue (8204)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- Falltech Lanyards and Lifelines