Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 60 ft L, 1Leg
Mfr # 721560LE
Zoro # G706048860
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Legs 1
- Weight Capacity 310 lb
- Length 60 ft.
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 721560LE
- Zoro # G706048860
- UPC # 848013045546
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Diameter | 1/4 in |
Lifeline Length | 60 ft |
Tagline Length | 60 ft |
Description
Self-Retracting Lifeline, Tagline Length 60 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 60 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- Falltech Fall Protection