Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 6 ft., Blue
Mfr # 82706TB4
Zoro # G9974535
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Carabiner
- Harness Hook Gate Opening 1/2"
- Locking Anchorage Connection Hook Type (2) Aluminum Snap Hooks
- Max. Working Load 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82706TB4
- Zoro # G9974535
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 25/32" |
SRL Length | 6 ft. |
Lifeline Length | 6 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1425)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, Adjustable Single Leg (82403)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- Falltech Lanyards and Lifelines