Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 84108SP0
Zoro # G709616042
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Number of Legs 1
- Series FT-X
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84108SP0
- Zoro # G709616042
- UPC # 848013053589
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Series | FT-X |
Anchoring Location | Overhead or Foot Level |
SRL Housing Material | Nylon |
Anchorage End Connection Type | Rebar Hook |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Material | Steel |
ANSI SRL Class (2021) | Class 2 |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Lifeline Material | Kevlar |
Rescue Method | Assisted |
Minimum Weight Capacity | 130 lb |
Harness End Connection Material | Aluminum |
ANSI SRL Type | SRL-P |
Harness End Connection | D-Ring |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- FALLTECH Contractor Leading Edge Self-Retracting Device, 310 lb Load, 50 ft L, ANSI Z359.14-2014, OSHA CFR 19 (727650LE)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- FALLTECH Temporary Horizontal Lifeline (772060)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- Falltech Lanyards and Lifelines