Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808TP5
Zoro # G409616090
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Number of Legs 2
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Series FT-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 82808TP5
- Zoro # G409616090
- UPC # 848013024664
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Weight Capacity | 420 lb |
Number of Legs | 2 |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Series | FT-X |
Lifeline Material | Steel |
Minimum Weight Capacity | 130 lb |
Harness End Connection | D-Ring |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Aluminum |
Anchorage End Connection Type | Rebar Hook |
Rescue Method | Assisted |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Aluminum |
ANSI SRL Class (2021) | Class 2 |
ANSI Standards Met | ANSI Z359.14-2021 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- MSA SAFETY Replacement Sensor (10106726)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC5)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP3)
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- Falltech Lanyards and Lifelines