Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808TP1
Zoro # G609616081
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 2
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Weight Capacity 420 lb
- Series FT-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82808TP1
- Zoro # G609616081
- UPC # 848013031884
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Item | Self Retracting Lifeline |
Number of Legs | 2 |
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Weight Capacity | 420 lb |
Series | FT-X |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Harness End Connection | D-Ring |
Anchorage End Connection Type | Snap Hook |
ANSI SRL Class (2021) | Class 2 |
Harness End Connection Material | Aluminum |
Rescue Method | Assisted |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
ANSI Standards Met | ANSI Z359.14-2021 |
Lifeline Material | Steel |
Minimum Weight Capacity | 130 lb |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK (393-2003-50)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- PANDUIT Padlock Chain, 9" (PSL-PC)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC5)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP3)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- Falltech Fall Protection