Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808TP0
Zoro # G809615976
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead or Foot Level
- Number of Legs 2
- Series FT-X
- Weight Capacity 420 lb
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82808TP0
- Zoro # G809615976
- UPC # 848013093240
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Anchoring Location | Overhead or Foot Level |
Number of Legs | 2 |
Series | FT-X |
Weight Capacity | 420 lb |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Harness End Connection | D-Ring |
ANSI Standards Met | ANSI Z359.14-2021 |
Harness End Connection Material | Aluminum |
Lifeline Material | Steel |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
Rescue Method | Assisted |
Anchorage End Connection Material | Steel |
ANSI SRL Type | SRL-P |
Minimum Weight Capacity | 130 lb |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 11 Men's Steel (4T283)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- MCR SAFETY F R Fabric 20 Bib For Cape Sleeve (39120)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- FALLTECH Contractor Leading Edge Self-Retracting Device, 310 lb Load, 50 ft L, ANSI Z359.14-2014, OSHA CFR 19 (727650LE)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- Falltech Lanyards and Lifelines