Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808SP5
Zoro # G609615992
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FT-X
- SRL Housing Material Nylon
- Weight Capacity 420 lb
- Number of Legs 1
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82808SP5
- Zoro # G609615992
- UPC # 848013030917
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Series | FT-X |
SRL Housing Material | Nylon |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Anchoring Location | Overhead or Foot Level |
Item | Self Retracting Lifeline |
Anchorage End Connection Material | Aluminum |
Harness End Connection | D-Ring |
ANSI SRL Class (2021) | Class 2 |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Rescue Method | Assisted |
Harness End Connection Material | Aluminum |
Lifeline Material | Steel |
Minimum Weight Capacity | 130 lb |
ANSI Standards Met | ANSI Z359.14-2021 |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Hose Connector (TLS645)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- KAPPLER Zytron 300 Coverall, Tan, L/XL, 6PK (Z3H428TNLGXL)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- SAFEWAZE Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks (FS88660-HW)
- Falltech Lanyards and Lifelines