Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808SP1
Zoro # G209616009
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Series FT-X
- Number of Legs 1
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82808SP1
- Zoro # G209616009
- UPC # 848013056429
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
Weight Capacity | 420 lb |
Series | FT-X |
Item | Self Retracting Lifeline |
Number of Legs | 1 |
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Minimum Weight Capacity | 130 lb |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
Harness End Connection Material | Aluminum |
Harness End Connection | D-Ring |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Lifeline Material | Steel |
ANSI Standards Met | ANSI Z359.14-2021 |
Rescue Method | Assisted |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Snap Hook |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (21032153)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB3)
- SUPER ANCHOR SAFETY 18" Web Lanyard w/No. 5006-Z Aluminum Carabiner & No. 4015-M Integral Adjuster (6007M-18A)
- Falltech Lanyards and Lifelines