Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 420 lb, 8 ft L
Mfr # 82808SP0
Zoro # G809616034
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Series FT-X
- Anchoring Location Overhead or Foot Level
- Weight Capacity 420 lb
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 82808SP0
- Zoro # G809616034
- UPC # 848013039385
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 8 ft |
Details
SRL Housing Material | Nylon |
Series | FT-X |
Item | Self Retracting Lifeline |
Anchoring Location | Overhead or Foot Level |
Weight Capacity | 420 lb |
Number of Legs | 1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Anchorage End Connection Type | Rebar Hook |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Material | Steel |
Rescue Method | Assisted |
Harness End Connection | D-Ring |
Minimum User Weight | 130 lb |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Aluminum |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 2 |
RFID Equipped | No |
Sealed | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Performance Polo, SS, Black, XL (71049)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- Falltech Lanyards and Lifelines