Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 72906TB3
Zoro # G905386237
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- Harness End Connection Carabiner
- Length 6 ft.
- Visual Load Indicator Yes
- Standards ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 72906TB3
- Zoro # G905386237
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter Pin Lug, 1-1/2", FNSTx1-1/2", MNPT (HA1515T)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- STOPOUT Plug Lockout, Red, 2-1/4" L (KDD225)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC5)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- GEMTOR 3 ft.L Web Lanyard (261L3)
- Falltech Lanyards and Lifelines