Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 72906SCD1
Zoro # G705307326
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- ANSI SRL Type SRL-P
- Weight Capacity 310 lb
- Weight Capacity - Leading Edge Application 310 lb
- Anchorage End Connection Type Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 72906SCD1
- Zoro # G705307326
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Length | 6 ft. |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Disposable Hood, White, Universal, PK1000 (H-NWI-E-CROWN)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, TekDry(R) (H15-05-009)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP1)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- Falltech Lanyards and Lifelines