Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 72906SC6
Zoro # G305386318
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- Anchorage End Connection Type Carabiner
- Product Type Arc Flash Personal SRL
- Anchorage End Connection Material Aluminum
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 72906SC6
- Zoro # G305386318
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- BLACK SWAN Detectable Marking Tape-Green-3" x 1000' (15275)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB3)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH Temporary Horizontal Lifeline (772100)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- Falltech Fall Protection