Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 72906SC3
Zoro # G305386233
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- Length 6 ft.
- RFID Equipped No
- Rebar Hook Gate Opening Size 2 1/2 in
- Product Type Arc Flash Personal SRL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 72906SC3
- Zoro # G305386233
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 6 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE3)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- Falltech Fall Protection