Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 30 ft L, 1Leg
Mfr # 721530LE
Zoro # G106048859
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- SRL Housing Material Glass-Filled Nylon
- Anchoring Location Overhead or Foot Level
- Weight Capacity 310 lb
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 721530LE
- Zoro # G106048859
- UPC # 848013017208
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 30 ft |
Tagline Length | 30 ft |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Handcuff Case, Black, Nylon, Duty Cuff (88351)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- BRADY Electrical Hazard Sign, 122656 (122656)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP1)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- FALLTECH Contractor Leading Edge Self-Retracting Device, 310 lb Load, 50 ft L, ANSI Z359.14-2014, OSHA CFR 19 (727650LE)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- Falltech Lanyards and Lifelines