Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 30 ft., Blue
Mfr # 727630C
Zoro # G4407496
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Material Galvanized steel
- Tensile Strength 3000 lb.
- Visual Load Indicator Yes
- SRL Weight 19.35 lb.
- For Use With All Full-Body Harnesses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 727630C
- Zoro # G4407496
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 3/16" |
SRL Length | 30 ft. |
Length | 30 ft. |
Description
Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- Falltech Lanyards and Lifelines