Shop All Lanyards and Lifelines
Falltech
Self-Retracting Lifeline, 20 ft L, 1Leg
Mfr # 721520LE
Zoro # G206048858
Free Shipping & Returns
$551.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- SRL Housing Material Glass-Filled Nylon
- Anchoring Location Overhead or Foot Level
- Color Blue
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 721520LE
- Zoro # G206048858
- UPC # 848013082916
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 20 ft |
Tagline Length | 20 ft |
Description
Self-Retracting Lifeline, Tagline Length 20 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ACCUFORM STOPOUT SLIDE ft N LOCK ITEM KDD282 (KDD282)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- PORTWEST Hi-Vis Contrast Rain Jacket, L (US366)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- Falltech Lanyards and Lifelines