Shop All Lanyard & Lifeline Accessories
Falltech
Rope Termination Plate, 10 in H, Blue
Mfr # 8349
Zoro # G600829596
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Rescue System Component Termination Plate
- Width 2 in
- Material Aluminum Alloy
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8349
- Zoro # G600829596
- UPC # 848013060921
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 10 in |
Width | 2 in |
Rope Diameter | 3/4 in |
Overall Height | 10 in |
Details
Item | Rope Termination Plate |
Rescue System Component | Termination Plate |
Material | Aluminum Alloy |
Tensile Strength | 5,000 lb |
Standards | OSHA 1926.502 and 1910.66 |
Color | Blue |
Weight Capacity | 5,000 lb |
For Use With | 3-strand Twisted Synthetic Ropes, 5/8 in to 3/4 in Kernmantle |
Includes | Rope Termination Plate |
Hardware Material | Aluminum |
Line Material | Aluminum |
Product Type | Rope Termination Plate |
Description
Rope Termination Plate, Length 10 in, Color Blue, For Use With 3-strand Twisted Synthetic Ropes, 5/8 in to 3/4 in Kernmantle, Standards OSHA 1926.502 and 1910.66, Hardware Material Aluminum, Product Type Rope Termination Plate, Weight Capacity 5,000 lb, Includes Rope Termination Plate, Line Material Aluminum, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, L/XL Size (8935MF)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (381XL-09)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black (FP-FMN100087-4A)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6160512)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161005)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- WERNER R530011 11ft Baseline Web Self-Retractin (R530011)
- Falltech Fall Protection