Shop All Rope Grabs
Falltech
Rope Grab, Bronze, Steel Hardware
Mfr # 7489
Zoro # G500829825
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 3,600 lb
- For Use With Rope Lifeline, Shock-Absorbing Lanyard
- Standards ANSI Z359.15-2014, OSHA 1926.502 and 1910.66
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7489
- Zoro # G500829825
- UPC # 848013064974
- Country of Origin Taiwan, Province of China
- Category Rope Grabs
Dimensions
For Rope Size | 5/8 in |
Details
Item | Rope Grab |
Weight Capacity | 310 lb |
Tensile Strength | 3,600 lb |
For Use With | Rope Lifeline, Shock-Absorbing Lanyard |
Standards | ANSI Z359.15-2014, OSHA 1926.502 and 1910.66 |
Color | Bronze |
For Rope Material | Polyester |
Includes | Fall Arrester, Snap Hook |
Hardware Material | Steel |
Visual Load Indicator | No |
Brand and Series | FallTech |
Series | Arresters and Adjusters |
Workers per System | 1 |
Rope Lifeline Component | Rope Grab |
Attachment Point | O-Ring |
Detaches from Lifeline | Anywhere |
Shock-Absorbing Lanyard | No |
Rope Grab Type | Trailing |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Rope Grab Material | Steel |
ANSI Standards Met | ANSI Z359.15-2014 |
Includes Lanyard | No |
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Shock-Absorbing Lanyard, Rope Grab Type Trailing, Color Bronze, Includes Fall Arrester, Snap Hook, Includes Lanyard No, Rope Grab Material Steel, Shock-Absorbing Lanyard No, Lanyard Length Not Applicable, For Rope Material Polyester, For Rope Size 5/8 in, Attachment Point O-Ring, ANSI Standards Met ANSI Z359.15-2014, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- PLASTICS R UNIQUE Parking Block, Ultra Gray, 6 ft., 3"H, Spike (ULTRA3672PBG-SPIKES)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- FALLTECH Rope Grab and Shock absorbing lanyard (8388)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358LT)
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-50GA)
- Falltech Rope Grabs