Shop All Rope Grabs
Falltech
Rope Grab and Shock absorbing lanyard
Mfr # 8388
Zoro # G900829807
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 5,000 lb
- For Use With 5/8" Diameter Synthetic Rope Life Line
- Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
- Color Black, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8388
- Zoro # G900829807
- UPC # 848013072986
- Country of Origin United States
- Category Rope Grabs
Details
Item | Shock-Absorbing Lanyard |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
For Use With | 5/8" Diameter Synthetic Rope Life Line |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
Color | Black, Blue |
Includes | Fall Arrester, Snap Hook |
Hardware Material | Steel |
Series | Arresters and Adjusters |
Workers per System | 1 |
Brand and Series | FallTech |
Rope Lifeline Component | Rope Grab |
ANSI Standards Met | ANSI Z359.15-2014 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | CSA Z259.2.5-2017 |
Description
Shock-Absorbing Lanyard, Color Black, Blue, Hardware Material Steel, Weight Capacity 310 lb, ANSI Standards Met ANSI Z359.15-2014, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA Z259.2.5-2017, Series Arresters and Adjusters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- BRADY Eye Wash Sign, 10" Height, 14" Width, Plastic, Rectangle, English (122500)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358LT)
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- Falltech Rope Grabs