Shop All Rope Grabs
Falltech
Rope Grab and Shock absorbing lanyard
Mfr # 8358LT
Zoro # G000829851
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 5,000 lb
- For Use With 5/8" Diameter Synthetic Rope Life Line
- Standards OSHA 1926.502 and 1910.66
- Color Black, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8358LT
- Zoro # G000829851
- UPC # 848013055729
- Country of Origin United States
- Category Rope Grabs
Details
Item | Shock-Absorbing Lanyard |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
For Use With | 5/8" Diameter Synthetic Rope Life Line |
Standards | OSHA 1926.502 and 1910.66 |
Color | Black, Blue |
Includes | Rope Adjuster, Snap Hook |
Hardware Material | Steel |
Rope Lifeline Component | Rope Grab |
Workers per System | 1 |
Brand and Series | FallTech |
Series | Arresters and Adjusters |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Shock-Absorbing Lanyard, Color Black, Blue, Hardware Material Steel, Weight Capacity 310 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Series Arresters and Adjusters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- 3M Visor Frame Assembly, 1" (M-920)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- FALLTECH Rope Grab and Shock absorbing lanyard (8388)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- Falltech Rope Grabs