Shop All Rescue & Descent Equipment
Falltech
Rescue and Descent Kit, Kernmantle, Blue
Mfr # 6814300K
Zoro # G0746228
product price: $2,871.99
/ea
Free Shipping & Returns
$2,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 440 lb
- For Use With Anchor Points, Harnesses
- Tensile Strength 7,500 lb
- Includes (3) Aluminum Carabiners, 3600 in Rescue Rope, 6 ft Pass Thru Strap, Bag, Ratchet, UniDrive Unit
- Standards 1910.66, ANSI Z359.4-2013, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 6814300K
- Zoro # G0746228
- UPC # 848013065384
- Country of Origin Germany
- Category Rescue & Descent Equipment
Dimensions
Width | 28 in |
Rope Size | 7/16 in |
Details
Item | Rescue and Descent Kit |
Weight Capacity | 440 lb |
For Use With | Anchor Points, Harnesses |
Tensile Strength | 7,500 lb |
Includes | (3) Aluminum Carabiners, 3600 in Rescue Rope, 6 ft Pass Thru Strap, Bag, Ratchet, UniDrive Unit |
Standards | 1910.66, ANSI Z359.4-2013, OSHA 1926.502 |
Color | Blue |
Material | Kernmantle |
Anchorage Type | No Anchor |
Connecting Device | Uni-Drive Rescue System |
Kit Components | Sling Anchor, Storage Bag, Uni-Drive Rescue System |
ANSI Standards Met | ANSI Z359.4-2013 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Rescue and Descent Kit, Anchor Base Attachment Style Not Applicable, Kit Components Sling Anchor, Storage Bag, Uni-Drive Rescue System, Harness Sizing Not Applicable, Weight Capacity 440 lb, Connecting Device Uni-Drive Rescue System, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.4-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8946)
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- FALLTECH Descent Control, Steel Carabiner (685020)
- FALLTECH Relief System, Suspension Trauma (5040)
- FALLTECH Bosun Chair, With Belt, S Body Belt (G8039S)
- FALLTECH Telescoping Rescue Pole, Silver (68030TC)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- SUNBELT Descender-ISC, A-B Descender 11" x5" x1" (A-B1ABRP810C)
- Falltech Fall Protection