Shop All Anchorage Connectors
Falltech
Rebar Anchor, Steel, Embed Anchor
Mfr # 7496
Zoro # G400829772
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 8 ft
- Attachment Point Webbed Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7496
- Zoro # G400829772
- UPC # 848013019868
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 8 ft |
Width | 1 5/8 in |
Ring Inside Dia. | 2 in |
Overall Length | 8 ft |
Ring Inside Diameter | 2 in |
Details
Item | Rebar Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Webbed Loop |
Standards | OSHA 1926.502, 1910.66 |
Brand and Series | FallTech |
Anchor Installation | Reusable |
Detent Anchor Components | D-Ring Pin |
Workers per System | 1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Number of Bolts Included | 0 |
Description
Rebar Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 8 ft, Width 1 5/8 in, Detent Anchor Components D-Ring Pin, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Choker, Ring Inside Diameter 2 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- FALLTECH Choker Anchor, 6 ft. L, Polyester (7272)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- FALLTECH Wire Form Pipe Anchor, 310 lb. (7402)
- Falltech Anchorage Connectors