Shop All Anchorage Connectors
Falltech
Rebar Anchor, Steel, Embed Anchor
Mfr # 7472L
Zoro # G800829815
original price:
$13.59
7% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 6 ft
- Attachment Point Webbed Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7472L
- Zoro # G800829815
- UPC # 848013070500
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 1 5/8 in |
Overall Length | 6 ft |
Ring Inside Dia. | 2 in |
Ring Inside Diameter | 2 in |
Details
Item | Rebar Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Webbed Loop |
Standards | OSHA 1926.502, 1910.66 |
Detent Anchor Components | D-Ring Pin |
Anchor Installation | Reusable |
Workers per System | 1 |
Brand and Series | FallTech |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Number of Bolts Included | 0 |
Description
Rebar Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 6 ft, Width 1 5/8 in, Detent Anchor Components D-Ring Pin, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Choker, Ring Inside Diameter 2 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- PFANNER Protos Integral ARBORIST Helmet - Olive (23701)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- FALLTECH Drop Thru Anchor, Steel, 2 ft L, 6" W (74942)
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- Falltech Fall Protection