Shop All Anchorage Connectors
Falltech
Rail Anchor, 7" L, 3 3/4" D
Mfr # 7495A
Zoro # G500829696
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 7 in
- Attachment Point Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7495A
- Zoro # G500829696
- UPC # 848013055071
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 7 in |
Depth | 3 3/4 in |
Width | 3 3/4 in |
For Flange Width Range | 2 5/8 in to 3 in |
For Max. Rail Head Width | 3 in |
For Rail Head Width Range | 2-3/4 in to 3-1/4 in |
For Min. Rail Head Width | 2 5/8 in |
Ring Diameter | 2 1/2 in |
For Minimum Rail Head Width | 2 5/8 in |
For Maximum Rail Head Width | 3 in |
Description
Rail Anchor, Length 7 in, For Maximum Rail Weight 141 lb, For Minimum Rail Head Width 2 5/8 in, Workers per System 1, For Maximum Rail Head Width 3 in, Depth 3 3/4 in, Attachment Point Carabiner, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Not Applicable, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable, Weight Capacity 425 lb, For Minimum Rail Weight 112 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7448L)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In (10144431)
- Falltech Fall Protection