Shop All Lanyards and Lifelines
Falltech
Positioning Lanyard, 6 ft., Black
Mfr # 8209AF
Zoro # G9974657
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Number of Legs 1
- Visual Load Indicator No
- Line Material Kevlar(R)
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8209AF
- Zoro # G9974657
- UPC # 848013026521
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-1/2" |
Minimum Length | 4 ft. |
Adjustable Length | Yes |
Length Range | 4 ft. |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Kevlar, Minimum Length 4 ft, Weight Capacity 425 lb, Color Black, Specialty Working Conditions Arc-Flash Rated, Length 6 ft, ANSI Standards Met ANSI Z359.3-2007, ASTM Standards Met ASTM F887, OSHA Standards Met OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 42 to 46 In (JE-70L)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- MCR SAFETY Prem Grade Grain Pigskin Driver, M, PK12 (3413HVIM)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- GEMTOR 4 ft.L Value Plus Energy Abs., w/ Pack (VP156-4)
- Falltech Lanyards and Lifelines