Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gray, 9 in H
Mfr # 65070WMS
Zoro # G700690164
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 65070WMS
- Zoro # G700690164
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Color | Gray |
Includes | PVC Inserts |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout |
Finish | Zinc Plated Steel |
Compatible Component | Support Post, Davit Arm |
Weight Capacity | 310 lb |
Includes Mounting Hardware | No |
Base Material | Stainless Steel |
Tensile Strength | 5,000 lb |
No. of Mounting Holes | 4 |
Confined Space Component | Base |
Base Mount Style | Wall Mount |
For Use On | Wall |
Confined Space Item | Center Post: Davit Arm |
Base Features | Flush |
Base Installation | Fixed |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout, Length 9 in, Color Gray, Mounting Location Wall, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- CM Contactor (28835)
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- DAYTON Safety Latch Kit (GGS_57139)
- VESTIL Deluxe Drywall Panel Hoist, Tilts/Rotates (DPH-X-11)
- DAYTON Bottom Hook Assembly (GGS_56904)
- HILLMAN Hillman 5982731 Aluminum Silver No. 3 Bead Ball Chain Connector - 100 per Pack (5982731)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- Falltech Lifting Equipment