Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gray, 9 in H
Mfr # 65050CRS
Zoro # G100690160
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 65050CRS
- Zoro # G100690160
- UPC # 848013049278
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Color | Gray |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout |
Includes | PVC Inserts |
Finish | Stainless Steel |
Base Mount Style | Core Mount |
Compatible Component | Support Post, Davit Arm |
Confined Space Item | Center Post: Davit Arm |
Base Material | Stainless Steel |
Confined Space Component | Base |
Weight Capacity | 310 lb |
Base Installation | Fixed |
Includes Mounting Hardware | No |
No. of Mounting Holes | 4 |
Base Features | Core |
For Use On | Floor |
Tensile Strength | 5,000 lb |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- ROYAL Casters, Type Solid, Black, 5"dia, Load 5 lb (4AR)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB1-920-8)
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- COFFING HOISTS Coffing Super Frame (JF301)
- DAYTON Load Chain Hoist (GGS_56945)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- DAYTON Push Button Assembly (EW-20)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- Falltech Hoist Accessories