Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gray, 9 in H
Mfr # 65020BFS
Zoro # G000690154
product price: $2,012.99
/ea
Free Shipping & Returns
$2,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Finish Zinc Plated; Bead Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 65020BFS
- Zoro # G000690154
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Finish | Zinc Plated; Bead Blasted |
Includes | PVC Inserts |
Color | Gray |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Rugged 8 in X 12 in Plate Provides Long Lasting Fixed Base Solution |
Base Installation | Fixed |
For Use On | Floor |
Compatible Component | Support Post, Davit Arm |
Base Material | Stainless Steel |
No. of Mounting Holes | 4 |
Base Mount Style | Flush Mount |
Includes Mounting Hardware | No |
Confined Space Item | Center Post: Davit Arm |
Base Features | Flush |
Tensile Strength | 5,000 lb |
Confined Space Component | Base |
Weight Capacity | 310 lb |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Rugged 8 in X 12 in Plate Provides Long Lasting Fixed Base Solution, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- DUTTON-LAINSON Quick Disc, Male/Female, 12V (6385)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- CM Lube (28616)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- SERCO Lift Arm Rollers, Cam Roller (600-1341)
- HARRINGTON Bottom Hook for 2 Ton Lever Hoist (L5BU0201021)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- Falltech Lifting Equipment