Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gold, 9 in H
Mfr # 65060FMS
Zoro # G000690161
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 65060FMS
- Zoro # G000690161
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Finish | Stainless Steel |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout |
Includes | PVC Inserts |
Color | Gold |
Base Mount Style | Floor Mount |
Tensile Strength | 5,000 lb |
Includes Mounting Hardware | No |
Confined Space Component | Base |
Base Features | Flush |
Compatible Component | Support Post, Davit Arm |
Base Material | Stainless Steel |
For Use On | Floor |
Base Installation | Fixed |
Weight Capacity | 310 lb |
No. of Mounting Holes | 4 |
Confined Space Item | Center Post: Davit Arm |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Stainless Steel Construction Throughout, Length 9 in, Color Gold, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Spring (MHG113G)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- DAYTON Idle Sheave (EC-04A)
- CM Limit Switch Kit (27504)
- YALE HOIST CM Friction Disc Set, For Use With 05 ton Hand Hoist (KHH5014)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- BULLDOG WINCH Hook Stopper, Powersports (20235)
- Falltech Hoist Accessories