Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gold, 9 in H
Mfr # 65040CMS
Zoro # G700690157
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 65040CMS
- Zoro # G700690157
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Finish | Stainless Steel |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Rugged 8 in X 12 in Plate Provides Long Lasting Fixed Base Solution |
Includes | PVC Inserts |
Color | Gold |
Includes Mounting Hardware | No |
Confined Space Item | Center Post: Davit Arm |
Base Material | Stainless Steel |
Base Installation | Fixed |
Base Features | Flush |
Weight Capacity | 310 lb |
No. of Mounting Holes | 4 |
For Use On | Floor |
Tensile Strength | 5,000 lb |
Compatible Component | Support Post, Davit Arm |
Confined Space Component | Base |
Base Mount Style | Floor Mount |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Rugged 8 in X 12 in Plate Provides Long Lasting Fixed Base Solution, Length 9 in, Color Gold, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (RDSTC211RD)
- CM Grommet/Power Cord (27289)
- CALDWELL GROUP. RUD 2.5 Ton, M16, Pivot, Swivel Load Ring (7909316)
- DAYTON Pushbutton Housing Right (EW-23)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift (5626A)
- CM Lower Latchlok Hook (28604)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL, Swivel (5945)
- CM Warning Label (40975)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- Falltech Lifting Equipment