Shop All Anchorage Connectors
Falltech
Moveable Toggle Anchor, 9-1/4 in. L
Mfr # 49CD28
Zoro # G5574670
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 9 1/4 in
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 49CD28
- Zoro # G5574670
- UPC # 848013057402
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 9 1/4 in |
Width | 2 1/2 in |
Fits Beam Size | Universal |
Depth | 1 1/4 in |
Ring Diameter | 1 3/8 in |
Details
Item | Beam Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Fixed D-Ring |
Standards | ANSI Z359.1-2007, OSHA 1926.502 |
Material | Alloy Steel |
Installation | Temporary |
Workers per System | 1 |
Brand and Series | FallTech |
Anchor Performance | General Purpose |
Visual Load Indicator | No |
Anchor Installation | Reusable |
Includes Mounting Hardware | No |
Mounting Orientation | Horizontal, Vertical |
Series | FallTech |
ANSI Standards Met | ANSI Z359.1-2007 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Anchorage End Connection | Eyebolt Plate |
Description
Beam Anchor, Length 9 1/4 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Eyebolt Plate, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI Z359.1-2007, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Emergency Exit Do Not Block Door, 18in X 12in Decal, 12"W, 18" L, Portrait (OS-NS-D-1218-V-11805)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- FALLTECH Cable Anchor, Pass-Through Mount, 3 ft L (84202DC3)
- SAFEWAZE D-Bolt Anchor (FS887)
- Falltech Anchorage Connectors