Shop All Lanyard & Lifeline Accessories
Falltech
Ladder Safety, Fixed Ladder Lifeline
Mfr # 6161005
Zoro # G600829893
product price: $686.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lb
- Weight Capacity 425 lb
- Includes Fasteners
- Standards OSHA 1910.140, OSHA 1926.502
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 6161005
- Zoro # G600829893
- UPC # 848013052988
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Details
Item | Ladder Safety |
Tensile Strength | 3,600 lb |
Weight Capacity | 425 lb |
Includes | Fasteners |
Standards | OSHA 1910.140, OSHA 1926.502 |
Visual Load Indicator | No |
Workers per System | 1 |
Lifeline Material | Steel |
Pass-Through Type | Automatic |
Required Accessories | Self Retracting Lifeline |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Extension Post |
Description
Ladder Safety, Weight Capacity 425 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Fasteners, Ladder Lifeline Component Extension Post, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Self Retracting Lifeline, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- PROFLEX BY ERGODYNE Black L Certified Lightweight Anti-Vibration Gloves (9003)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6160512)
- FALLTECH Rope Termination Plate, 10 in H, Blue (8349)
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8200)
- NOTCH Triple Locking Snaphook (54650)
- Falltech Fall Protection