Shop All Lanyard & Lifeline Accessories
This Product is Discontinued
Falltech
Ladder Safety, Fixed Ladder Lifeline (Discontinued)
Mfr # 6160524A
Zoro # G900829548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 425 lb
- Visual Load Indicator No
- Lifeline Material Steel
- Ladder Lifeline Style Fixed Ladder
- Pass-Through Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 6160524A
- Zoro # G900829548
- UPC # 848013026675
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Details
Item | Ladder Safety |
Weight Capacity | 425 lb |
Visual Load Indicator | No |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Pass-Through Type | Automatic |
Required Accessories | Ladder |
Detaches from Lifeline | Anywhere |
Includes Mounting Hardware | Yes |
Workers per System | 1 |
Ladder Lifeline Component | Rung Reinforcement |
Description
Ladder Safety, Weight Capacity 425 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Rung Reinforcement, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Ladder, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.