Shop All Lanyard & Lifeline Accessories
Falltech
Ladder Safety, Fixed Ladder Lifeline
Mfr # 6160512
Zoro # G600829855
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lb
- Weight Capacity 425 lb
- Includes Fasteners
- Standards OSHA 1910.140, OSHA 1926.502
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 6160512
- Zoro # G600829855
- UPC # 848013038524
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Details
Item | Ladder Safety |
Tensile Strength | 3,600 lb |
Weight Capacity | 425 lb |
Includes | Fasteners |
Standards | OSHA 1910.140, OSHA 1926.502 |
Visual Load Indicator | No |
Workers per System | 1 |
Ladder Lifeline Component | Extension Post |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Pass-Through Type | Automatic |
Required Accessories | Self Retracting Lifeline |
Detaches from Lifeline | Anywhere |
Description
Ladder Safety, Weight Capacity 425 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Fasteners, Ladder Lifeline Component Extension Post, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Self Retracting Lifeline, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), Black/Red (IEX-MIGR5-08-XXXXL)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY5)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- FALLTECH Rope Termination Plate, 10 in H, Blue (8349)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- FALLTECH Vertical Lifeline, Blue, Steel Hardware (8149)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- Falltech Lanyard & Lifeline Accessories