Shop All Harnesses
Falltech
Harness, FB, FT-Iron, Climbing, 3D, XL, Vest Style, XL
Mfr # 8144FDXL
Zoro # G909008449
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Harness Application Climbing
- Harness Style Vest
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | XL |
Weight Capacity | 425 lb |
Harness Application | Climbing |
Harness Style | Vest |
Harness Color | Gray |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Tongue |
Series | FT-Iron |
With Belt | Yes |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Harness D-Ring Material | Aluminum |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | CSA Z259.10-2018 |
Safety Features | Belt, Trauma Strap |
ANSI Standards Met | ANSI Z359.11-2021 |
D-Ring Locations | Back, Chest |
RFID Equipped | No |
Torso Adjustment | Cam |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473F32 (473F32)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- Falltech Harnesses